
Phenolic Ring For Threaded, Candelabra Sckts 1-1/8in Outer Dia 3/4in Inner Dia 13/16in Thread 20 TPI
Mfr # 80/1977
Zoro # G314836538
product price: $0.42
/eaSold in multiples of 20 for $8.40
Key Features
Finish
Black
Color
Black
Outside Dia.
1.13 in
Standards
cULus - Listed
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1977
Zoro #
G314836538
UPC #
045923819773
Country of Origin
China
Dimensions
Outside Dia.
1.13 in
Details
Finish
Black
Color
Black
Standards
cULus - Listed
Application
Lighting
Description
Phenolic Ring For Threaded And Candelabra Sockets, 1-1/8 Outer Diameter, 3/4 Inner Diameter, 13/16 Thread Size, 20 TPI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.