
Pineapple Glass Shade Height 6.00 inch Fitter 3-1/4 inch Diameter 5-1/2 inch
Mfr # 50/112
Zoro # G414836575
product price:Â $9.39
/eaKey Features
Finish
Clear Pineapple
Width
5.5 in
Height
6 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50/112
Zoro #
G414836575
UPC #
45923501128
Country of Origin
China
Dimensions
Width
5.5 in
Height
6 in
Details
Finish
Clear Pineapple
Material
Glass
Description
Pineapple Glass Shade, Height 6.00 inch, Fitter 3-1/4 inch, Diameter 5-1/2 inch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.