
Porcelain Halogen Rnd Analog Sckt 12in Leads GX5.3 Base SF-1 200C Leads 1-3/4in Diameter 75W 250V
Mfr # 80/1668
Zoro # G314836521
product price:Â $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Length
1.75 in
Width
1.75 in
Finish
Nickel Plated
Outside Dia.
1.75 in
Standards
cRUus - Recognized Component
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80/1668
Zoro #
G314836521
UPC #
45923816680
Country of Origin
China
Dimensions
Length
1.75 in
Width
1.75 in
Outside Dia.
1.75 in
Details
Finish
Nickel Plated
Standards
cRUus - Recognized Component
Color
Nickel
Watts
75W
Voltage
250V
Material
Porcelain
Application
Lighting
Description
Porcelain Halogen Round Analog Socket, 12 Leads, GX5.3 Base, SF-1 200C Leads, 1-3/4 Diameter, 75W, 250V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.