
Porcelain Socket With 1/8 IPS Hickey Aluminum Screw Shell Unglazed 660W 250V
Mfr # 90/419
Zoro # G714836503
product price: $2.55
/eaSold in multiples of 4 for $10.20
Key Features
Finish
White
Watts
660W
Dia. (In.)
1.5 in
Voltage
250V
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90/419
Zoro #
G714836503
UPC #
045923904196
Country of Origin
China
Dimensions
Dia. (In.)
1.5 in
Length (In.)
1.5 in
Width
1.5 in
Height
2 in
Details
Finish
White
Watts
660W
Voltage
250V
Application
Lighting
Color
White
Standards
cULus - Listed
Description
Porcelain Socket With 1/8 IPS Hickey, Aluminum Screw Shell, Unglazed, 660W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.