Push-In Terminal No Paper Liner 1-5/8in H Full Threaded Sngl Leg 1/8 IP Inside Extrusion 3/4in Dia

  • Mfr # 80/1294

  • Zoro # G914836532


product price:  $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Length
0.75 in
Width
0.75 in
Height
1.63 in
Outside Dia.
0.75 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80/1294
Zoro #
G914836532
UPC #
045923812941
Country of Origin
China

Dimensions

Length
0.75 in
Width
0.75 in
Height
1.63 in
Outside Dia.
0.75 in

Details

Watts
75W
Color
Black
Finish
Black
Standards
cULus - Listed
Voltage
125V
Application
Lighting

Description

Push-In Terminal, No Paper Liner, 1-5/8 Height, Full Threaded, Single Leg, 1/8 IP, Inside Extrusion, 3/4 Diameter, 75W, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.