
Push Thru W/ Full Uno Thread And Ring Phenolic 1/8 IP Cap W/ Metal Bushing Less Set Screw 660W 250V
Mfr # 80/1071
Zoro # G814836526
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Length
1.31 in
Width
1.31 in
Height
2.88 in
Voltage
250V
Finish
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1071
Zoro #
G814836526
UPC #
45923810718
Country of Origin
China
Dimensions
Length
1.31 in
Width
1.31 in
Height
2.88 in
Outside Dia.
1.31 in
Details
Voltage
250V
Finish
Not Specified
Standards
cULus - Listed
Watts
660W
Application
Lighting
Description
Push Thru With Full Uno Thread And Ring, Phenolic, 1/8 IP Cap With Metal Bushing, Less Set Screw, 660W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.