Zoro Homepage

Remote Emergency Light 1.5W Weatherproof Low Power Dual Head White Finish 3.6 V

  • Mfr # 67/143

  • Zoro # G715954916


product price: $47.29
/ea

Key Features

Standards
cULus - Listed; cULus - Certified; Wet; RoHS
Description/Special Features
Weatherproof
Dimmable / Non-Dimmable
Non-Dimmable
Fixture Lens Material
Polycarbonate (PC)
Housing Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67/143
Zoro #
G715954916
UPC #
45923404603
Country of Origin
China

Dimensions

Depth
5.68 in
Width
9.2 in
Dia. (In.)
4.5 in

Details

Standards
cULus - Listed; cULus - Certified; Wet; RoHS
Description/Special Features
Weatherproof
Dimmable / Non-Dimmable
Non-Dimmable
Fixture Lens Material
Polycarbonate (PC)
Housing Material
Thermoplastic
Damp/Wet Rating
Wet
CRI
80+
Voltage
3.6V
Watts
1.5W
Shape
Round
Fixture Housing Finish
White
Lumens
150L
Mounting
Universal
Color Temp.
5700K
Housing Color
White
Operating Temp. Range
-25C (-13F) to +50C (+122F)
Style
Round, Double
Amps
0.417A
Efficacy
100.00 LPW
Application
Lighting
Lens Finish
Clear

Description

SATCO NUVO's 67-143 Remote Capable Emergency Lights allow for the addition of two single or one double remote head. Constructed from a 5VA flame-retardant ABS housing, these lights are built to withstand emergency situations. All models and remote heads are UL certified and compliant with OSHA and NFPA standards. With a 90-minute battery backup run time, you can trust these fixtures to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicator, ensure easy maintenance and peace of mind. Don't settle for subpar emergency lighting - upgrade to the SATCO NUVO LED Emergency Lights for your emergency lighting needs.


  • Ceiling or Wall Mount
  • 1.5 Watt
  • 150 Lumens
  • Round Lamp Heads
  • Adjustable Lamp Heads
  • White Finish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.