Zoro Homepage

S14 LED String Light Replacement Bulb, 2700K, 120 Volt, Replacement, 4PK

  • Mfr # S8021

  • Zoro # G614810658


product price: $7.69
/pk 4, $1.92/ea
Sold in multiples of 4 for $30.76

Key Features

Voltage
120V
Watts
1W
Bulb Shape
S14
Bulb Housing
Aluminum / Glass
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8021
Zoro #
G614810658
UPC #
45923080210
Country of Origin
China

Dimensions

Length
3.43 in
Bulb Dia.
1.18 in

Details

Voltage
120V
Watts
1W
Bulb Base Type
Medium (E26)
Bulb Shape
S14
Bulb Housing
Aluminum / Glass
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
100L
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Clear
Bulb Beam Angle
320 Degrees
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
For Enclosed Fixtures
Yes
Color Rendering Index
80
Light Color
Warm White
Wattage Equivalency
11W
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP20
Application
Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
11 watts
UL 1993 Environmental Rating
Wet

Description

Satco's S8021 single watt LED S14 string light replacement bulb offers a warm white light and a 360 degree beam spread. The clear bulb has a medium base and is available in a 4-pack. Make evenings special with this single watt string light bulb.


  • •Warm white light
  • •LED
  • •Wet rated
  • •L: 3.43 D:1.81
  • •S14, Clear Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.