Shop SATCO
See all product information
Create Account
S4368 Cf26dtw W/ Gx24vd-3 Base- Cfl Bulb, PK50
- Mfr # S4368
- Zoro # G806382628
product price:Â
$
959.99
/pk of 50, $19.20/ea
Free Shipping & Returns
Key Features
Watts
26 W
Bulb Base Type
GX24d-3
Bulb Shape
T4
Color Temperature
2700K
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4368
- Zoro #
- G806382628
- UPC #
- 46135207525
- Country of Origin
- United States
Dimensions
- Nominal Length
- 5.41 in.
- Bulb Dia.
- 1/2 in
- Overall Length
- 5.41 in
Details
- Watts
- 26 W
- Bulb Base Type
- GX24d-3
- Bulb Shape
- T4
- Color Temperature
- 2700K
- Dimmable
- No
- Lumens
- 1800
- Rated Life
- 12000 hr
- Light Technology
- Compact Fluorescent
- Light Color
- White
- Color Rendering Index
- 82
- Energy Star Compliant
- No
- Light Appearance
- Warm White
- Bulb Finish
- Frost
- Standards
- TCLP Compliant
- Bulb Beam Angle
- 360 Degrees
- Incandescent Wattage Equivalency
- 75
Description
CF26DT/827 26W COMPACT FLUORESCENT W/ GX24VD-3 BASE SATCO COMPACT FLUORESCENT LAMPS
- USES 75% LESS ENERGY LONGER LIFE THAN INCANDESCENT PRODUCES LESS HEAT PROTECT THE ENVIRONMENT
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.