This item is Discontinued.

Satco Satco Products 877120055 S2200 45W PAR16 Flood Lamp 877120055

Satco Products 877120055 S2200 45W PAR16 Flood Lamp (Discontinued)

  • Mfr # 877120055
  • Zoro # G604085004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
877120055
Zoro #
G604085004
UPC #
45923022005
Country of Origin
China

Description

Satco is well known as the premier supplier of a variety of lighting products. The company’s product categories include incandescent, halogen, fluorescent, HID, and LED lamps as well as variety of builder-oriented lighting fixtures, track lighting, lamps and much more. The Satco brand has become synonymous with quality lighting fixtures, and has quickly become an industry leader.

Features
  • Halogen flood lamp
  • Par 16 lamp shape on a medium base
  • Energy saving
  • Bright crisp light
Specifications
  • Finish: Clear
  • Voltage: 120V
  • Lumen: 360
  • Wattage: 45W
  • Weight: 0.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.