This item is Discontinued.

Satco Satco Products S39825 7 Watt A19 Dimmable LED Soft White Finish Medium Base - 2700K 720 Lumens 120V S39825

Satco Products S39825 7 Watt A19 Dimmable LED Soft White Finish Medium Base - 2700K 720 Lumens 120V (Discontinued)

  • Mfr # S39825
  • Zoro # G003747404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39825
Zoro #
G003747404
UPC #
45923398254
Country of Origin
China

Description

7 Watt A19 Dimmable LED Soft White Finish Medium Base - 2700K 720 Lumens 120V

6.5W A19 LED, soft white finish, medium base, 2700k, 720 lumens, 120 volts, dimmable, a-shaped replacement lamp, long life, 15,000 hours, approved for enclosed fixtures, 60W equivelent, damp location rated.

Specifications
  • Dimension: 4.83 x 2.67 x 2.67 in.
  • Cube: 34.43
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.