Zoro Homepage

Starfish 12 Watt LED BR40 2700K-5000K RGBTW Medium Base 120 Volt

  • Mfr # S11105

  • Zoro # G222576274


product price: $15.95
/ea

Key Features

Color
White
Application
Lighting
Base Type
E26
Incandescent Equivalent
70W
Lamp Base
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11105
Zoro #
G222576274
UPC #
045923409073
Country of Origin
China

Dimensions

Length
6.5 in
Outside Dia.
4.72 in

Details

Color
White
Application
Lighting
Base Type
E26
Incandescent Equivalent
70W
Lamp Base
Medium
For Use With
Lighting
Dimmable
Yes
CCT
2700K-5000K
CRI
90+
Lumens
960L
Operating Temperature
-25C (-13F) to +40C (+104F)
Beam Spread
110
Standards
cULus - Listed, FCC, Damp, RoHS
Finish
White
Damp/Wet Rating
Damp
Color Temperature
RGB and Tunable White
Lamp Shape
BR40
Voltage
120V
Lamp Count
1
Rated Life
25000 hr
Material
Aluminum / Polycarbonate (PC)
Watts
12W

Description

SATCO NUVO'S STARFISH SMART B240 bulb, S11105, with an E26 base brings customizable lighting to the home with style and ease. Delivering 90+ CRI color accuracy, this bulb offers tunable white light (2700K-5000K) and millions of RGB colors to create the perfect ambiance. It is enclosed fixture rated and available in damp or wet location models, with dimming controlled exclusively through the STARFISH app. Backed by a 3-year, 25,000-hour warranty, this bulb combines smart technology with lasting performance. Compatible with Siri, Alexa, Google Home, and SmartThings, STARFISH A19 bulbs integrate seamlessly into today's smart homes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.