Zoro Homepage

Starfish 8W LED Direct Wire Downlight 4-Inch Remote Driver RGBTW Round White Finish

  • Mfr # S11636

  • Zoro # G222576229


product price: $35.95
/ea

Key Features

Style
Contemporary
Lamp Shape
Integrated LED
Finish
White
Light Bulb Dia.
5.04 in
Temp. Range
-40C (-40F) to +50C (+122F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11636
Zoro #
G222576229
UPC #
045923410703
Country of Origin
Thailand

Dimensions

Light Bulb Dia.
5.04 in
Height
1.02 in

Details

Style
Contemporary
Lamp Shape
Integrated LED
Finish
White
Temp. Range
-40C (-40F) to +50C (+122F)
Light Color
RGB and Tunable White
Damp/Wet Rating
Wet
Lamp Base
Integrated
CRI
90+
Lens Finish
Frosted
CCT
2000K-5000K
Watts
8W
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus, FCC, Wet, RoHS, IP65, IC, AT
For Use With
Lighting
Color
White
Item
Direct Wire
Lens Material
Polycarbonate (PC)
Voltage
120V
Housing Material
Aluminum
Lumens
650L
Shape
Round

Description

SATCO NUVO'S S11636 4-inch LED Slimfit Downlights with STARFISH technology are the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white light to 5000K natural light, or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in round with flat lens, these slimfit downlights are ideal for transforming residential and multifamily environments. These downlights are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.