Starfish 9W LED Gimbal Downlight 4 Inch 2700K-5000K RGB Tunable White Remote Driver Black

  • Mfr # S11294R1

  • Zoro # G722576224


product price: $49.95
/ea

Key Features

For Use With
Lighting
Color
Black
Height
1.44 in
Lamp Shape
Integrated LED
CCT
2700K-5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11294R1
Zoro #
G722576224
UPC #
045923410789
Country of Origin
Viet Nam

Dimensions

Height
1.44 in
Light Bulb Dia.
4.92 in

Details

For Use With
Lighting
Color
Black
Lamp Shape
Integrated LED
CCT
2700K-5000K
Lens Finish
Frost
Shape
Round
Lumens
750L
Light Color
RGB and Tunable White
Temp. Range
-20C (-4F) to +45C (+113F)
Housing Material
Aluminum
Item
Direct Wire
Standards
cETLus, FCC, Damp, RoHS, IC, AT
Finish
Black
Watts
9W
Dimmable / Non-Dimmable
Dimmable
Damp/Wet Rating
Damp
Lamp Base
Integrated
Voltage
120V-277V
CRI
90
Style
Contemporary
Lens Material
Plastic

Description

SATCO NUVO'S S11294R1 LED Directional Low-Profile Downlights with STARFISH technology are the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360 degree rotation and 0 degree to 80 degree tilt allow for the light to be positioned as needed, focusing light where it's needed most. These downlights are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into an existing automated system.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.