Twin Candelabra Cluster Socket 4-1/2in 24in No 18 UL 1015 B/W Leads 105C 1/8 IP Inside Extrusion

  • Mfr # 80/1654

  • Zoro # G414836520


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Height
4.5 in
Finish
Porcelain
Voltage
125V
Standards
cULus - Listed
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1654
Zoro #
G414836520
UPC #
045923816543
Country of Origin
China

Dimensions

Height
4.5 in

Details

Finish
Porcelain
Voltage
125V
Standards
cULus - Listed
Watts
75W
Application
Lighting

Description

Twin Candelabra Cluster Socket, 4-1/2, 24 #18 UL 1015 B/W Leads 105C, 1/8 IP, Inside Extrusion, Double Leg, 75W, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.