Type-A A19 E26 (Medium) LED Bulb Natural Light 75 Watt Equivalence 4 pk

  • Mfr # S28770
  • Zoro # G506432289
product price: 
$
17.15
/ea

Key Features

Voltage
120V
Watts
11.5W
Bulb Shape
A19
Dimmable
Non-Dimmable
Lumens
1100L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S28770
Zoro #
G506432289
UPC #
45923287701
Country of Origin
China

Dimensions

Length
4.331 in.

Details

Item
Type A
Voltage
120V
Watts
11.5W
Bulb Base Type
Medium
Bulb Shape
A19
Dimmable
Non-Dimmable
Lumens
1100L
Rated Life
15,000 hr
Light Technology
LED
Color Rendering Index
80+
Bulb Type
LED
Standards
cULus - Listed
Bulb Beam Angle
220 Degrees
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Light Color
Natural Light
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
Power Factor
0.79
Lensed
Lensed Lamp
Incandescent Wattage Equivalency
75 watts
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-13 Degrees F
UL 1993 Environmental Rating
Damp
Amps
0.096A

Description

These energy efficient A19 LED lamps will greatly reduce your energy costs and are perfect for signs, indicator lights, nightlights and decorative lamps. Damp location rated and perfect for fully enclosed fixtures.


  • • A-shaped replacement lamp.
  • • Omni-directional
  • • Approved for totally enclosed fixtures
  • • Medium Base
  • • Damp location rated
  • • Approved for totally enclosed fixtures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.