Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen

  • Mfr # S11480

  • Zoro # G308579595


product price: $18.99
/ea

Key Features

Voltage
120
Watts
36
Bulb Base Type
Medium
Bulb Shape
Round
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11480
Zoro #
G308579595
UPC #
45923114809
Country of Origin
China

Dimensions

Length
7.32 in
Bulb Dia.
3.74 in

Details

Item
Type A LED Lamp
Voltage
120
Watts
36
Bulb Base Type
Medium
Bulb Shape
Round
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes-Dimmable
Lumens
4500
Rated Life
15000 hours
Light Technology
LED
Color Rendering Index
80+
Bulb Primary Application
Lighting
Standards
cETLus
Wattage Equivalency
300W
Light Color
Warm White
Bulb Finish
White
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Beam Angle
220 Degrees
Incandescent Wattage Equivalency
300 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius
Amps
0.35A

Description

Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.