Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Satechi Usb C Slim Multi Port With Ethernet Adapter, Space Gray ST-UCSMA3M

Usb C Slim Multi Port With Ethernet Adapter, Space Gray (Discontinued)

  • Mfr # ST-UCSMA3M
  • Zoro # G910565627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-UCSMA3M
Zoro #
G910565627
UPC #
879961008635
Country of Origin
China

Dimensions

Width
3.20 in
Length
0.78 in

Details

Material
Plastics and Metals
Color
Gray

Description

Satechi - Usb C Slim Multi Port With Ethernet Adapter - Space Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.