Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM8420241
Zoro #
G010935245
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
16 in
Overall Height
14 in
Font Size
Scalable
Max. Print Width
4.09 in
For Core Dia.
3 in
Overall Depth
22 in
Details
Item
Barcode Label Printer
Printer Connectivity
USB
Printer Series
M84Pro
Includes
Global Warranty Program Leaflet, Power Cord, Printer, Quick Guide
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Warranty
1 yr
Printer Resolution
203 dpi
Barcode Printer Type
Industrial
Print Speed
10 in/sec
Wire Communication
Wired
Print Technology
Direct Thermal, Thermal Transfer
Dispensing Style
Rewind/Peel Off
Printer Daily Output
4,000
Screen Type
Push Button
Description
Barcode Label Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Wired Wire Communication, Printer Series M84Pro, For Core Dia. 3 in, 22 in Overall Depth, 14 in Overall Height, 16 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.