Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barcode Label Printer, Single Color

  • Mfr # WWCT01041-WDN

  • Zoro # G510935257


product price: $1,722.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, USB
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
Voltage
100 to 240V AC
Font Size
Scalable
Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWCT01041-WDN
Zoro #
G510935257
UPC #
-
Country of Origin
Viet Nam

Dimensions

Font Size
Scalable
Overall Width
12 in
Overall Height
14 in
Max. Print Width
4.09 in
For Core Dia.
1 in
Overall Depth
17 in

Details

Printer Connectivity
Bluetooth, USB
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
Voltage
100 to 240V AC
Warranty
1 yr
Color Printing Capability
Single Color
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Printer Series
CT4-LX
Item
Barcode Label Printer
Wire Communication
Wired
Print Speed
8 in/sec
Barcode Printer Type
Desktop
Printer Resolution
203 dpi
Print Technology
Direct Thermal
Dispensing Style
Dispenser
Power Source
Electrical AC Supply
Printer Daily Output
4,000
Screen Type
Color Touch Screen

Description

Barcode Label Printer, Desktop Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Dispenser Dispensing Style, Wired Wire Communication, Printer Series CT4-LX, For Core Dia. 1 in, 17 in Overall Depth, 14 in Overall Height, 12 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.