Barcode Label Printer, Single Color
Mfr # WWCT03041-WDN
Zoro # G810935292
product price: $1,842.99
/ea
Free Shipping & Returns
Key Features
Font Size
Scalable
Printer Connectivity
Bluetooth, WiFi
Warranty
1 yr
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Color Printing Capability
Single Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWCT03041-WDN
Zoro #
G810935292
UPC #
-
Country of Origin
Viet Nam
Dimensions
Font Size
Scalable
Overall Height
14 in
Overall Width
12 in
Max. Print Width
4.09 in
Overall Depth
17 in
For Core Dia.
1 in
Details
Printer Connectivity
Bluetooth, WiFi
Warranty
1 yr
Standards
FCC Part 15 Subpart B Class A/ICES-003 Class A,CE(EN55032, EN55024), CCC(GB/T9254-2008, GB17625.12012) BSMI(CNS13438), UL 60950-1/CSA C22.2 No.60950-1, CE, Nemko-GS EN60950-1, CCC(GB4943.1-2011)BSMI(CNS14336-1), BIS(IS 13252).
Color Printing Capability
Single Color
Voltage
100 to 240V AC
Printer Series
CT4-LX
Item
Barcode Label Printer
Includes
AC Adapter, Power Cord, Core Adapters (2), Documents, Global Warranty Program Leaflet, Printer, Quick Guide, Ribbon Core (3 Types)
Barcode Printer Type
Desktop
Print Speed
8 in/sec
Printer Resolution
203 dpi
Wire Communication
Wired
Dispensing Style
Cutter
Print Technology
Direct Thermal, Thermal Transfer
Power Source
Electrical AC Supply
Screen Type
Color Touch Screen
Printer Daily Output
4,000
Description
Barcode Label Printer, Desktop Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series CT4-LX, For Core Dia. 1 in, 17 in Overall Depth, 14 in Overall Height, 12 in Overall Width, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.