Zoro Homepage

Barcode Label Printer

  • Mfr # WWCLP1201-WAR

  • Zoro # G910935277


product price: $3,739.99
/ea
Free Shipping & Returns

Key Features

Printer Series
CL4NX +
Includes
Real-Time Calendar
Dispensing Style
Rewind/Peel Off
Barcode Printer Type
Industrial
Print Speed
14 in/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWCLP1201-WAR
Zoro #
G910935277
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Print Width
4.09 in

Details

Item
Barcode Label Printer
Printer Series
CL4NX +
Includes
Real-Time Calendar
Dispensing Style
Rewind/Peel Off
Barcode Printer Type
Industrial
Print Speed
14 in/sec
Printer Resolution
203 dpi
Wire Communication
Wireless (wifi)
Print Technology
Direct Thermal, Thermal Transfer

Description

Barcode Label Printer, Industrial Barcode Printer Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series CL4NX +

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.