DESKTOP PRINTER, Standard Desktop
Mfr # WD202-409NN-EX1-2
Zoro # G116525869
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Printer Series
WS4
Print Speed
6 in/sec
Printer Connectivity
WiFi, RS232, USB
Print Technology
Direct Thermal
Dispensing Style
Tear Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD202-409NN-EX1-2
Zoro #
G116525869
UPC #
-
Country of Origin
China
Dimensions
For Core Dia.
1 in
Max. Print Width
4.09 in
Details
Printer Series
WS4
Print Speed
6 in/sec
Printer Connectivity
WiFi, RS232, USB
Item
DESKTOP PRINTER
Print Technology
Direct Thermal
Dispensing Style
Tear Off
Printer Type
Standard Desktop
Printer Daily Output
1,000
Screen Type
Push Button
Memory Capacity
16 MB
Wire Communication
Wired
Barcode Printer Type
Desktop
Printer Resolution
203 dpi
Description
DESKTOP PRINTER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.