
Cleanroom Copy Paper, 8.5 in x 11 in, Blue, 250 sheets per pack
Mfr # 9-7177BE-8A-00
Zoro # G716468085
product price: $28.15
/eaSold in multiples of 10 for $281.50
Key Features
Color
blue
Length
11 in
Width
8.5 in
Material
cleanroom paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-7177BE-8A-00
Zoro #
G716468085
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
8.5 in
Details
Color
blue
Material
cleanroom paper
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.