Cleanroom Copy Paper, 8.5 in x 11 in, Yellow, 250 sheets per pack

  • Mfr # 9-7177YW-8A-00

  • Zoro # G016468082


product price:  $30.85
/ea
Sold in multiples of 10 for $308.50

Key Features

Color
yellow
Material
cleanroom paper
Width
8.5 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-7177YW-8A-00
Zoro #
G016468082
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11 in

Details

Color
yellow
Material
cleanroom paper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.