
Light Weight Polyester Cellulose Cleanroom Wipes, 12 in x 12 in, 150 wipes per bag
Mfr # 7-C30L-BBL-00
Zoro # G416468088
product price:Â $19.85
/ea
Sold in multiples of 10 for $198.50
Key Features
Wipes Application
Cleanroom cleaning
Material
Polyester/Cellulose
Width
12 in
Length
12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-C30L-BBL-00
Zoro #
G416468088
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
12 in
Details
Wipes Application
Cleanroom cleaning
Material
Polyester/Cellulose
Color
White
Wipes per Container
150
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.