Shop SATURIX
See all product information
Create Account
100% Knit Twill Jean Cleanroom Wipes, 9 in x 9 in, 300 wipes per bag
- Mfr # 7-TJ-99L-00
- Zoro # G316468096
product price:Â
$
100.99
/ea
Sold in multiples of 12 for
$1,211.88
Free Shipping & Returns
Key Features
Wipes Application
Removing Chemical Residues, Large Spill Pickup, High-Temp Surfaces, Aerospace, All-Purpose
Wipes per Container
300
Material
Woven Twill, 100% Cotton
Width
9 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-TJ-99L-00
- Zoro #
- G316468096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 9 in
Details
- Wipes Application
- Removing Chemical Residues, Large Spill Pickup, High-Temp Surfaces, Aerospace, All-Purpose
- Wipes per Container
- 300
- Material
- Woven Twill, 100% Cotton
- Color
- White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.