
Nonwoven Polyester Cellulose Cleanroom Wipes, 9 in x 9 in, 300 wipes per bag
Mfr # 7-C1-99L-00
Zoro # G916468076
product price:Â $24.99
/ea
Sold in multiples of 12 for $299.88
Key Features
Color
White
Width
9 in
Wipes Application
Cleanroom cleaning
Wipes per Container
300
Material
Nonwoven Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-C1-99L-00
Zoro #
G916468076
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
9 in
Details
Color
White
Wipes Application
Cleanroom cleaning
Wipes per Container
300
Material
Nonwoven Polyester
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.