Pre-Saturated Cleanroom Wipes, 70% IPA / 30% DI Water, 5 in x 8.5 in, Canister, 100 per canister
- Mfr # 6-LS7030-585
- Zoro # G816468077
product price:Â
$
27.79
/ea
Sold in multiples of 4 for
$111.16
Key Features
Wipes Application
Cleanroom cleaning
Width
5 in
Color
White
Material
Polyester/Cellulose
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-LS7030-585
- Zoro #
- G816468077
- UPC #
- -
- Country of Origin
- United States
- Wipes Application
- Cleanroom cleaning
- Color
- White
- Material
- Polyester/Cellulose
- Containers per UOM
- 100
- Includes Chemical
- 70% Isopropanol / 30% Deionized Water
Dimensions
- Width
- 5 in
- Length
- 8.5 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.