Pre-Saturated Cleanroom Wipes, 96% IPA / 4% DI Water, 4 in x 3 in, 60PK

  • Mfr # 6-C43

  • Zoro # G416345655


product price:  $21.99
/pk 60, $0.37/ea
Sold in multiples of 10 for $219.90

Key Features

Material
Nonwoven Polyester
Width
4 in
Color
White
Application
Industrial settings, pre-inspection wipe downs, parts and equipment cleaning, electronics and anything around your desk and workstation.
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-C43
Zoro #
G416345655
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
3 in

Details

Material
Nonwoven Polyester
Color
White
Application
Industrial settings, pre-inspection wipe downs, parts and equipment cleaning, electronics and anything around your desk and workstation.
Containers per UOM
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.