Shop SATURIX
See all product information
Create Account
Quilted 2-Ply Polyester Knit Cleanroom Wipes, 9 in x 9 in, 75 wipes per bag
- Mfr # 7-3900SEQ-99L-S00
- Zoro # G916468090
product price:Â
$
33.49
/ea
Sold in multiples of 10 for
$334.90
Key Features
Length
9 in
Color
White
Wipes Application
Cleanroom cleaning
Material
Polyester Knit
Wipes per Container
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-3900SEQ-99L-S00
- Zoro #
- G916468090
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Width
- 9 in
Details
- Color
- White
- Wipes Application
- Cleanroom cleaning
- Material
- Polyester Knit
- Wipes per Container
- 75
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.