Stainless Steel Cart with Precision Dosing Auto-Clavable, Used in Cleanrooms, Electropolished

  • Mfr # HC202A

  • Zoro # G316459872


product price:  $6,360.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
22 in
Material
Stainless Steel
Overall Length
31 in
Overall Depth
41 in
Includes
Includes Cart, Arched Charging Buckets, Precision Dosing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC202A
Zoro #
G316459872
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 in
Overall Length
31 in
Overall Depth
41 in

Details

Material
Stainless Steel
Includes
Includes Cart, Arched Charging Buckets, Precision Dosing System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.