Sterile Isopropyl Alcohol, 70% IPA / 30% DI Water, 32 ounce bottle
- Mfr # 6-LS7030VS-IPA-32B
- Zoro # G216468103
product price:Â
$
18.15
/ea
Sold in multiples of 12 for
$217.80
Key Features
Wipes Application
Surface Cleaning, USP<797> aseptic areas, cleaning of surfaces
Standards
ISO 9001
Includes Chemical
70% Isopropanol / 30% Deionized Water
Color
Clear
Cleaner Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-LS7030VS-IPA-32B
- Zoro #
- G216468103
- UPC #
- -
- Country of Origin
- United States
- Wipes Application
- Surface Cleaning, USP<797> aseptic areas, cleaning of surfaces
- Standards
- ISO 9001
- Includes Chemical
- 70% Isopropanol / 30% Deionized Water
- Color
- Clear
- Material
- 70% IPA / 30% WFI Quality Water
Dimensions
- Cleaner Container Size
- 32 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.