
11.5 in D X 6.69 in H, 59.06 in W X Engineered wood
Mfr # 429370
Zoro # G211227453
product price: $66.19
/eaKey Features
Overall Width
59.06 in
Overall Depth
11.5 in
Overall Height
6.69 in
Finish
Natural Maple
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429370
Zoro #
G211227453
UPC #
042666095822
Country of Origin
Thailand
Dimensions
Overall Width
59.06 in
Overall Depth
11.5 in
Overall Height
6.69 in
Details
Finish
Natural Maple
Material
Engineered wood
Description
For further organization of your computer desk, the desktop hutch organizer from the Whitaker Point collection adds cubbyhole storage options to upgrade your home office desk. This desktop hutch easily attaches to Computer Desk 429366 for a completed look. A strong and lightweight panel construction makes your hutch for desk easy to assemble and install. This office desk hutch features open storage with two adjustable shelves and small cubby organizers for a variety of home office supplies. Keep your sticky notes, planner, to-do list, and more items organized and within reach. The top shelf provides an elevated spot to display personal keepsakes, like picture frames, small plants, or other home dcor. Finished on all sides for versatile placement matching the computer desk, this desk organizer and desk will look polished from every angle. Finished in Natural Maple, your office desk is asking for a new upgrade with this organizer hutch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.