This item is Discontinued.

Sauder 15.47 in D X 30 in H, 40 in W X Engineered wood, Metal 431310

15.47 in D X 30 in H, 40 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 431310
  • Zoro # G411227390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431310
Zoro #
G411227390
UPC #
042666098250
Country of Origin
China

Dimensions

Overall Width
40 in
Overall Depth
15.47 in
Overall Height
30 in

Details

Finish
Sindoori Mango®
Material
Engineered wood, Metal

Description

A sleek writing desk gives your home a dedicated work area without looking clunky. Create a convenient workspace for any room in your home with this writing desk from the North Avenue collection. This writing desk with storage offers a spacious top surface that provides you with all the room you need for desk essentials like your laptop, a cup full of pens, your collection of notebooks and your favorite coffee mug, too. This writers desk even has room for home dcor items like an accent lamp and picture frames. This laptop desk features two open cubbies for easy access storage of miscellaneous items like envelopes, paperclips, folders and so much more. With a dual-purpose ability to be used as a sofa table, this desk for laptop is finished on all sides for versatile placement throughout your home with a cord management system that keeps clutter at bay. Optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 allows smartphone charging without all the fuss of cords or cables sold separately on sauder.com. Finished in Sindoori Mango with a durable, black metal frame, this small writing table is a simple addition that packs a big punch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.