This item is Discontinued.

Sauder 15.51 in W X 22.6 in L X 25 in H 427889

15.51 in W X 22.6 in L X 25 in H (Discontinued)

  • Mfr # 427889
  • Zoro # G011227783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427889
Zoro #
G011227783
UPC #
042666088695
Country of Origin
United States

Dimensions

Width
15.51 in
Length
22.6 in
Height
25 in

Details

Finish
Chalked Chestnut®
Material
Engineered wood

Description

Is your home in need of an upgrade? Add a touch of charm and unique style to any room in your home with this side table from the Costa collection. This side table with door offers a spacious top surface that provides you with the ideal amount of space for storing and displaying all your couch side and bedside needs - an accent lamp, your alarm clock, knick-knacks and a refreshing glass of ice-cold water. This end table with door features an open shelf for storage of your books, dcor, and more. Behind the door is a hidden storage area that provides you with additional space to stow away any miscellaneous items like extra remotes, small card games, blankets and other items that need to be stored. The molding beneath the top surface of this end table with open storage reveals a slide out shelf with metal slides to increase your top surface space for your bowl of snacks, places for your remote, and more. Finished on all sides for versatile placement, this wood side table with door will look polished next to your couch, a guest bed, the hallway, and so much more. A Chalked Chestnut finish give this side table a timeless look that is sure to enhance your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.