This item is Discontinued.

Sauder 17.99 in D X 24.21 in H, 53.98 in W X Engineered wood, Metal 425302

17.99 in D X 24.21 in H, 53.98 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 425302
  • Zoro # G311229289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425302
Zoro #
G311229289
UPC #
042666052726
Country of Origin
China

Dimensions

Overall Width
53.98 in
Overall Depth
17.99 in
Overall Height
24.21 in

Details

Finish
Brew Oakā„¢
Material
Engineered wood, Metal

Description

Gather your friends and pop some popcorn, it's time for a movie night around this TV credenza from the Canton Lane collection. This credenza with sliding doors accommodates up to a 60 in. TV, making it a great spot for movie marathons or binge watching a new season of your favorite show. Display the best and hide the rest-this entertainment credenza features a sliding door for hidden storage and display. Easily hide your collection of books, board games, and organizing bins or display your favorite items like decorative plants and framed photos. This industrial TV stand includes three adjustable shelves that can move to different heights to store items of all shapes and sizes. The enclosed back panel includes cord access to keep wires neat and out of sight. Finished in Brew Oak with Grand Walnut accents and a black powder-coated metal frame, this TV stand with storage is sure to catch the eye of all your guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.