Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.5 in D X 44.06 in W X 30.32 in H, Engineered wood

  • Mfr # 421317

  • Zoro # G011229312


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Finish
Grand Walnut®
Material
Engineered wood
Overall Height
30.32 in
Overall Depth
18.5 in
Overall Width
44.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421317
Zoro #
G011229312
UPC #
042666036801
Country of Origin
Viet Nam

Dimensions

Overall Height
30.32 in
Overall Depth
18.5 in
Overall Width
44.06 in

Details

Finish
Grand Walnut®
Material
Engineered wood
Item
Credenza

Description

Bring a touch of elegant, mid-century inspired style to your home with this credenza from the Clifford Place collection. This beautiful credenza offers a spacious tabletop surface that provides you with room to display a stylish accent lamp, a decorative clock, and photos of family and friends. Switch it up and use as a TV stand! It accommodates up to a 46 in. TV, making it perfect for binge watching all your favorite shows. Its large open shelf provides you with the ideal amount of space to store and display movies, books, bins, and other home dcor. Behind the door is hidden storage that includes an adjustable shelf for all your additional storage needs. The lower file drawer opens and closes on smooth full extension slides and holds letter or legal size hanging files so you'll always be organized! It also features cord pass-throughs to keep all your wires neat and out of the way. Finished on all sides in Grand Walnut and accented with solid wood feet and bold brass hardware, this stylish credenza will stand out in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.