Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.98 in D X 70.98 in W X 20.75 in H, Engineered wood

  • Mfr # 420834

  • Zoro # G111229311


product price: $339.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Grand Walnut®
Material
Engineered wood
Overall Depth
18.98 in
Overall Height
20.75 in
Overall Width
70.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420834
Zoro #
G111229311
UPC #
042666032988
Country of Origin
United States

Dimensions

Overall Depth
18.98 in
Overall Height
20.75 in
Overall Width
70.98 in

Details

Finish
Grand Walnut®
Material
Engineered wood
Item
Entertainment Credenza

Description

As fashionable as it is functional, this large credenza from the Harvey Park collection is a compliment to any room in your home. This TV credenza accommodates up to a 70 in. TV weighing 95 lbs. or less, making it ideal for entertaining friends and family or watching your favorite movie on the big screen. This credenza with drawers features three open shelves for convenient access to your Blu-ray player, video game console, and surround sound speakers. Or, use this divided storage for home dcor, photos of your family, or books. This TV stand with storage features three drawers that open and close on smooth metal runners, ideal for holding remotes, video game controllers, DVDs and CDs, and any other items that you need to keep handy. A T-lock assembly system makes it easier than ever to assemble your new living room credenza. Finished in Grand Walnut with uniquely designed slatted drawer fronts, this chic TV stand will be the center of attention in your living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.