This item is Discontinued.

Sauder 19.291 in D X 29.016 in H, 52.087 in W X Engineered wood, Cinnamon Cherry 435236

19.291 in D X 29.016 in H, 52.087 in W X Engineered wood, Cinnamon Cherry (Discontinued)

  • Mfr # 435236
  • Zoro # G812483340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435236
Zoro #
G812483340
UPC #
042666166669
Country of Origin
United States

Dimensions

Overall Width
52.087 in
Overall Depth
19.291 in
Overall Height
29.016 in

Details

Color
Cinnamon Cherry
Material
Engineered wood

Description

The single pedestal desk from the Summit Station collection is a stunning blend of fashion and function, perfect for elevating your work environment. The rich, dark Cinnamon Cherry finish of this wood home office desk exudes elegance, complemented by the refined details of tapered feet and chamfered edges. With its finished design on all sides, you can position this home office pedestal desk anywhere in your office or home. Two drawers, featuring smooth metal runners and safety stops, provide ample storage space, while the file drawer accommodates letter-size hanging files for organized document retention. An open shelf offers convenient accessibility to frequently used items, while the 1 in. thick top ensures lasting durability for daily use. The pedestal desk with drawers also includes a desktop grommet hole, facilitating easy access to electrical cord management, keeping your workspace clutter-free and efficient. With its combination of style and practicality, this pedestal desk with storage is a functional masterpiece that complements any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.