Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sauder 19.45 in D X 53.46 in H, 42.91 in W X Engineered wood 428238

19.45 in D X 53.46 in H, 42.91 in W X Engineered wood (Discontinued)

  • Mfr # 428238
  • Zoro # G711227298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428238
Zoro #
G711227298
UPC #
042666067287
Country of Origin
Malaysia

Dimensions

Overall Width
42.91 in
Overall Depth
19.45 in
Overall Height
53.46 in

Details

Finish
Silver Sycamore™
Material
Engineered wood

Description

Looking to update your home office? We've got you covered! Give your home office the stylish upgrade it needs with this computer desk with hutch from the Beginnings collection. This modern small office desk offers a spacious top surface that provides you with the room you need for desk essentials like your laptop, notepads, stacks of folders, and your hot cup of coffee. The storage drawer opens and closes on smooth metal runners and includes safety stops. This drawer is perfect for storing miscellaneous supplies like pencils and pens. Behind the door is a hidden storage area that includes an adjustable shelf that can move to different heights to accommodate binders and other items of various heights. The desk hutch features a full upper shelf along with an adjustable shelf for easy access storage and display of items like small organizing bins, office dcor and framed photos. The appearance of cords won't compromise your home office style as this computer desk with storage also includes cord management with a desktop grommet. Finished in Silver Sycamore and detailed with attractive hardware, this small office desk is as stylish and as hardworking as you are.


  • •Adjustable shelf behind door to accommodate items of various heights.
  • •Drawer features smooth metal runners and safety stops.
  • •Hutch features full upper shelf and small adjustable shelf for storage customization.
  • •Cord management with desktop grommet to keep your electronics organized.
  • •Finished in a cool Silver SycamoreTM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.