Zoro Homepage

2 Shelf Bookcase Sao , One adjustable shelf for flexible storage options

  • Mfr # 420179

  • Zoro # G611227763


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Depth
13.35 in
Height
29.92 in
Width
35.28 in
Finish
Salt OakĀ®
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420179
Zoro #
G611227763
UPC #
42666028141
Country of Origin
United States

Dimensions

Depth
13.35 in
Height
29.92 in
Width
35.28 in

Details

Finish
Salt OakĀ®
Material
Engineered wood

Description

Looking to give your home a fresh new look? Check out this two-shelf bookcase from the Sauder Select collection. This attractive bookcase features a large adjustable shelf that is ideal for storing and displaying your collection of favorite books, decorative plants, work binders and your assortment of knick-knacks too. It has room for all your stuff! The adjustable shelf can move to different heights to create flexible storage options for items off all shapes and sizes. This small bookcase features a spacious top surface that provides you with additional space to display home dcor items like an accent lamp, a clock and photos of your family and friends. This 2-shelf bookcase adds beauty and functionality no matter where it stands - as a living room bookcase, in your office, down the hallway or even in the bedroom. With its stylish Salt Oak finish, this display bookcase is a great addition to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.