This item is Discontinued.

Sauder 23.46 in D X 29.76 in H, 54.02 in W X Engineered wood 431407

23.46 in D X 29.76 in H, 54.02 in W X Engineered wood (Discontinued)

  • Mfr # 431407
  • Zoro # G911227395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431407
Zoro #
G911227395
UPC #
42666116114
Country of Origin
Viet Nam

Dimensions

Overall Width
54.02 in
Overall Depth
23.46 in
Overall Height
29.76 in

Details

Finish
Brushed Oakā„¢
Material
Engineered wood

Description

Need a desk but don't need the file storage? The writing desk from the Rollingwood collection offers style with minimal storage, for those with the need for a simple home office desk that doesn't take up a whole lot of space. This writing desk with drawers features a durable, 1 in. thick top for your laptop or computer, cup of pens, and your mug of hot coffee. One storage drawer and extended work surface features full extension slides and can be configured on either the left or right side of your writing desk, for total customization based on your need. This writing table features a center drawer with full extension slides and a flip-down front to house your keyboard and mouse, or your laptop when you are not using it. Finished on all sides for versatile placement, this small writing desk looks polished from every angle. A cord management system with two desktop grommets keeps cord clutter at bay. This desk also accommodates optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. A neutral Brushed Oak finish makes this home office desk the simple addition you need to enhance your at-home workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.