
23.46 in D X 30 in H, 52.01 in W X Engineered wood
Mfr # 431235
Zoro # G211227361
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52.01 in
Overall Depth
23.46 in
Overall Height
30 in
Finish
Haze Acacia®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431235
Zoro #
G211227361
UPC #
042666116381
Country of Origin
Thailand
Dimensions
Overall Width
52.01 in
Overall Depth
23.46 in
Overall Height
30 in
Details
Finish
Haze Acacia®
Material
Engineered wood
Description
Creating a stylish home office has never been easier. Get motivated to tackle all your big projects when you add the modern style and storage of this single pedestal desk from the Porto Palma collection. This home office desk with drawers offers a spacious, 1 in. thick top surface that provides you with the room you need for items like your laptop, stacks of notepads, folders, and even a little home dcor too. A small storage drawer opens and closes on smooth metal runners for easy access to items like envelopes and stamps, or pens and sticky notes. The large lower drawer of this desk with open storage features full extension slides and holds letter-size hanging files for increased organization. Need more storage? The open cubbyhole area provides a space for easy storage of miscellaneous supplies. Finished on all sides for versatile placement, this desk will look great from every angle. A Haze Acacia finish makes this contemporary pedestal desk a step above the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.