This item is Discontinued.

Sauder 23.46 in D X 57.24 in H, 58.74 in W X Engineered wood 401354

23.46 in D X 57.24 in H, 58.74 in W X Engineered wood (Discontinued)

  • Mfr # 401354
  • Zoro # G111227355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401354
Zoro #
G111227355
UPC #
042666023665
Country of Origin
United States

Dimensions

Overall Width
58.74 in
Overall Depth
23.46 in
Overall Height
57.24 in

Details

Finish
Carolina OakĀ®
Material
Engineered wood

Description

Whether you're at work or home, work in style with this desk from the Orchard Hills collection. This home office desk features a slide-out keyboard/mouse shelf for convenient storage to keep your top surface free of clutter. This desk with hutch includes convenient storage behind the panel door for a CPU tower. Two file drawers that hold letter, legal, or European size hanging files make for easy storage of your most important documents. All slide-outs and drawers open and close on smooth metal runners with safety stops, ensuring durable and easy function and use. Find even more space for office essentials in the cubbyhole and vertical storage compartments of the hutch. Binders, books, and your printer can be neatly stored away in the cubbies of this home office desk with hutch. With its Carolina Oak finish, this desk will dazzle while you're getting the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.