This item is Discontinued.

Sauder 23.465 in D X 66.575 in H, 60 in W X Engineered wood, Metal 443699

23.465 in D X 66.575 in H, 60 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 443699
  • Zoro # G312892154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443699
Zoro #
G312892154
UPC #
042666219013
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
23.465 in
Overall Height
66.575 in

Details

Finish
Barrel Oak
Material
Engineered wood, Metal

Description

Give your office a promotion with this computer desk from the Briarbrook collection. This computer desk with hutch offers a spacious top surface that provides room for all the office essentials. This computer desk features a large middle shelf with a flip down panel for a keyboard and mouse to keep the desktop clutter free. Two small drawers with full extension slides provide convenient storage of supplies. This hutch for desk features a barrister style door that rotates up and in for hidden storage of binders, books, reports, and more. This metal and wood hutch features an open storage area with two adjustable shelves to accommodate items of various heights. The lower drawers that open on full extension slides accommodate letter or legal size hanging files. This computer desk with drawers provides the option for a Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately visit sauder.com for more information for convenient phone charging. Finished on all sides in Barrel Oak with added powder coated metal frame for durability and design, this industrial style home office desk with storage will look polished from every angle.
  • This bundle set includes Computer Desk 430072 and Hutch 430073
    Four drawers feature full extension slides and hold various office supplies.
    Two file drawers hold letter or legal size hanging files.
    Flip-down molding reveals slide-out keyboard/mouse shelf.
    Desk top has grommet hole for electrical cord access.
    Powder coated metal frame for durability.
    Finished on all sides for versatile placement in any room.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Barrel Oak finish.
    Optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 allows smartphone charging without all the fuss of cords or cables - purchase here.
    Hutch features barrister style door that rotates up and in for hidden storage of books, binders, and more.
    Open storage features two adjustable shelves to accommodate items of various heights.
    Powder coated metal frame for durability.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Barrel Oak finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.