Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 23.5 in D X 68.875 in H, 60 in W X Engineered wood 442784

23.5 in D X 68.875 in H, 60 in W X Engineered wood (Discontinued)

  • Mfr # 442784
  • Zoro # G812892104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442784
Zoro #
G812892104
UPC #
042666210621
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Depth
23.5 in
Overall Height
68.875 in

Details

Finish
White
Material
Engineered wood

Description

It's the perfect bundled set for your workspace. Add an extra touch of old fashioned, cottage style and convenient storage to home office design with this desk with hutch and open shelves from the Cottage Road collection. This home office desk with hutch has 2 drawers a small, top drawer for office supplies and a lower drawer for letter or legal size hanging files. Both drawers of this double pedestal desk feature full extension slides for easy use. An adjustable shelf behind the opposite cabinet door is the perfect spot to hide away items of the confidential sort. This pedestal desk with drawers also features two open, upper shelves for additional storage of frequently used items, or to display home design. The cottage inspired desktop hutch has open end panels for a bright, airy design and features a storage area behind its double doors. It also includes open shelving to hold items like a decorative plant, books, or framed photos. This cottage style desk and hutch bundle is finished in white on all sides, with Lintel Oak finish accented top and shelves, to provide a compact yet elegant addition to any at home work environment.
  • This bundle set includes Desk 430056 and Hutch 430230
    Desk features durable, 1" thick top.
    Two drawers feature full extension slides.
    Lower drawer holds letter or legal size hanging files.
    Adjustable shelf behind door.
    Open shelves for additional storage.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    White finish with Lintel OakĀ® accents.
    Hutch features durable, 1" thick top.
    Hidden storage behind double doors.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Cord management.
    White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.