This item is Discontinued.

Sauder 29.53 in D X 29.25 in H, 59.45 in W X Engineered wood 109830

29.53 in D X 29.25 in H, 59.45 in W X Engineered wood (Discontinued)

  • Mfr # 109830
  • Zoro # G411227444
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109830
Zoro #
G411227444
UPC #
042666098304
Country of Origin
United States

Dimensions

Overall Width
59.45 in
Overall Depth
29.53 in
Overall Height
29.25 in

Details

Finish
Classic Cherry®
Material
Engineered wood

Description

Update the look of your home office or workspace with the traditional style and beauty of this computer desk from the Heritage Hill collection. This charming office desk has a spacious tabletop surface that provides you with room for all your office essentials - laptop, phone, stationary or even some home dcor! It features a slide-out center drawer with a flip-down front panel for your keyboard and mouse. It also includes an easy gliding small storage drawer along with two large file drawers with full extension slides to hold letter-size hanging files. Behind the faux drawer front door is a hidden storage area that also accommodates a vertical CPU tower. Finished in Classic Cherry, this handsome desk gives your office space a touch of classic beauty and adds functionality for all your work needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.