Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sauder 29.53 in D X 29.76 in H, 55.39 in W X Engineered wood 430237

29.53 in D X 29.76 in H, 55.39 in W X Engineered wood (Discontinued)

  • Mfr # 430237
  • Zoro # G411227437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430237
Zoro #
G411227437
UPC #
042666088732
Country of Origin
United States

Dimensions

Overall Width
55.39 in
Overall Depth
29.53 in
Overall Height
29.76 in

Details

Finish
Chalked Chestnut®
Material
Engineered wood

Description

Maximize the space in your home or office with this corner computer desk from the Costa collection. This corner home office desk can be assembled with the pedestal on the left or the right, allowing you to customize it to fit your needs in any corner setting. This corner home office desk features a file drawer with full extension slides that holds letter-size hanging files. An open storage area features an adjustable shelf, allowing you to customize your computer desk. This corner desk with storage accommodates optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. A cord management system including a desktop grommet keeps your new desk tidy and free of cord clutter. Quick and easy assembly with slide-on moldings ensures that your new corner desk will be put together in no time. Finished in a light Chalked Chestnut, this computer desk with file drawer is the ideal space-saving addition to your home office, kitchen or anywhere you need a simple solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.