This item is Discontinued.

Sauder 29.53 in D X 29.76 in H, 65.12 in W X Engineered wood, Metal 426018

29.53 in D X 29.76 in H, 65.12 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 426018
  • Zoro # G611227367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426018
Zoro #
G611227367
UPC #
042666082563
Country of Origin
China

Dimensions

Overall Width
65.12 in
Overall Depth
29.53 in
Overall Height
29.76 in

Details

Finish
Kiln Acacia®
Material
Engineered wood, Metal

Description

Easy access storage is key to a good home office desk. This desk from the Portage Park collection has that, and more! This executive desk features four drawers with full extension slides. The two smaller drawers are ideal for storing office supplies like pens, a stapler, tape, and more. The lower drawers of this executive desk with storage hold letter or legal-size hanging files, ensuring that your most important files are easy to find. The right file drawer of this executive home office desk locks for security. Two small cubbyhole storage spaces for your planner, note cards, or sticky notes make those small office necessities easy to find. This computer desk with storage is finished on all sides for versatile placement, meaning it will look polished from every angle. No desk is complete without a cord management system, and this executive desk features two desktop grommets to keep your workspace free of cord clutter. A durable, powder coated metal base and a distinct Kiln Acacia finish make this home office desk the modern addition you have been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.